This product requires certification to purchase.

37-1/4 x 60 x 77-1/4 in. Alcove Shower Unit in White

Aquatic

Everyday 37-1/4 x 60 x 77-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1603DTSRWH
  • Item #1896781
  • Manufacturer Part #1603DTSR-WH
4.7 out of 5 Customer Rating
Brand image
Aquatic

Everyday 37-1/4 x 60 x 77-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1603DTSRWH
  • Item #1896781
  • Manufacturer Part #1603DTSR-WH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shower stall
  • Diagonal tile
  • Molded seat (Left or right hand)
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Overall Height
77-1/4 in
Overall Length
37-1/4 in
Overall Width
60 in
Characteristics & Features
Collection
Everyday
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
727149995690