This product requires certification to purchase.

60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

Aquatic

Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A2603DTRWH
  • Item #2837437
  • Manufacturer Part #2603DTR-WH
4.1 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A2603DTRWH
  • Item #2837437
  • Manufacturer Part #2603DTR-WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tub-shower
  • Diagonal tile
  • Ergonomic backrest
  • Molded toiletry shelf
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
17 in
Drain Opening
2 in
Number of Pieces
1 Piece
Overall Height
77-1/4 in
Overall Length
60 in
Overall Width
33-1/4 in
Weight
133 lb
Characteristics & Features
Bathtub Shape
Rectangle
Collection
Everyday
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124
Application
Residential
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
826541245072