This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub Right Drain in White

Aquatic

Everyday 60 x 30 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #A6030SMINRWH
  • Item #7648679
  • Manufacturer Part #6030SMINR-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 30 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #A6030SMINRWH
  • Item #7648679
  • Manufacturer Part #6030SMINR-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Alcove bath
  • Integral 16 in. skirt
  • Deep bathing well
  • Ergonomic backrest for bathing comfort
  • Slip-resistant textured floor for safety
  • Left or right-hand drain
  • AcrylX™ applied acrylic surface
  • Requires Certification
Dimensions & Measurements
Basin Length
46-1/2 in
Basin Width
22-1/2 in
Capacity
49 gal
Overall Height
16 in
Overall Length
60 in
Overall Width
30 in
Soaking Depth
10-1/2 in
Weight
59 lb
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Everyday
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Installation Type
Alcove
Material
Acrylic
Warranty & Product Information
ADA Compliant
No
Origin
Domestic
UPC
727149900403