This product requires certification to purchase.

60 x 32 in. Tub and Shower Unit with Left Drain in White

Aquatic

Everyday 60 x 32 in. Tub and Shower Unit with Left Drain in White

  • Fast #
  • Part #A6032STTMLWH
  • Item #7606541
  • Manufacturer Part #6032STTML-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 32 in. Tub and Shower Unit with Left Drain in White

  • Fast #
  • Part #A6032STTMLWH
  • Item #7606541
  • Manufacturer Part #6032STTML-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Subway tile wall finish. Ergonomic backrest. Slip resistant, textured floor for safety.
  • Left-hand drain.
  • AcrylX™ applied acrylic surface.
  • Requires Certification

Documents

Dimensions & Measurements
Number of Pieces
1 Piece
Overall Height
84-1/4 in
Overall Length
60 in
Overall Width
33-1/4 in
Weight
145 lb
Characteristics & Features
Collection
Everyday
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Material
Acrylic
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Residential
UPC
727149350154