This product requires certification to purchase.

60 x 32 in. Tub & Shower Unit in White Left Drain

Aquatic

Everyday 60 x 32 in. Tub & Shower Unit in White Left Drain

  • Fast #
  • Part #A6032STTLBBWH
  • Item #10126417
  • Manufacturer Part #6032STTL-BB-WH
4.7 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 32 in. Tub & Shower Unit in White Left Drain

  • Fast #
  • Part #A6032STTLBBWH
  • Item #10126417
  • Manufacturer Part #6032STTL-BB-WH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-Piece tub shower. Simulated subway tile wall design is easy to clean with no messy grout lines. Ergonomic backrest for bathing comfort. Streamlined bathing well.
  • Left or right hand drain. Slip resistant, textured floor for safety. ArmorCore™ reinforced bottom.
  • AcrylX™ applied acrylic surface.
  • Requires Certification

Documents

Dimensions & Measurements
Number of Pieces
1 Piece
Overall Height
81-1/4 in
Overall Length
60 in
Overall Width
32 in
Characteristics & Features
Bathtub Shape
Rectangle
Collection
Everyday
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Material
Acrylic
Warranty & Product Information
UPC
826541582160