This product requires certification to purchase.

66 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

Aquatic

Everyday 66 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A6636SMINRWH
  • Item #7359909
  • Manufacturer Part #6636SMINR-WH
3.9 out of 5 Customer Rating
Brand image
Aquatic

Everyday 66 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A6636SMINRWH
  • Item #7359909
  • Manufacturer Part #6636SMINR-WH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Alcove bath
  • Integral skirt
  • Deep bathing well
  • Ergonomic backrest
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Basin Length
46-3/4 in
Basin Width
24-3/4 in
Capacity
52 gal
Drain Opening
2-7/8 in
Overall Height
19-1/4 in
Overall Length
66 in
Overall Width
37-1/4 in
Soaking Depth
12-1/2 in
Weight
63 lb
Included Components
Drain Included
Yes
Characteristics & Features
Above Floor Rough
No
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Everyday
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Number of Occupants
1
Overflow Type
Round
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124
Application
Residential
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
cUPC Certified
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
727149160289


Recommended Accessories