This product requires certification to purchase.

66 x 36 in. Soaker Drop-In Bathtub in White

Aquatic

Everyday 66 x 36 in. Soaker Drop-In Bathtub in White

  • Fast #
  • Part #A6636DMINWH
  • Item #9638034
  • Manufacturer Part #6636DMIN-WH
4 out of 5 Customer Rating
Brand image
Aquatic

Everyday 66 x 36 in. Soaker Drop-In Bathtub in White

  • Fast #
  • Part #A6636DMINWH
  • Item #9638034
  • Manufacturer Part #6636DMIN-WH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Basin Length
57-3/8 in
Basin Width
27-7/8 in
Overall Height
18-1/8 in
Overall Length
66 in
Overall Width
36 in
Weight
54 lb
Included Components
Drain Included
Yes
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Everyday
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Drop-in
Material
Plastic
Warranty & Product Information
UPC
727149180416