48 in. x 42 in. Shower Base with Center Drain in White
Icon 48 in. x 42 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower base
- Slip-resistant, textured floor for safety
- Low 3 in threshold
- Integrated weep holes
- Sloped threshold ensures water containment
- Pre-leveled legs, no mortar bed required
- Sleek minimalist design
- AcrylX™ applied acrylic surface
- Low threshold
- Modern minimalist design
Specifications
- Collection:
- Icon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-3/8
- Height:
- 4-1/4
- Installation Type:
- Alcove
- Length:
- 48
- Material:
- Acrylic
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3
- Type:
- ASB4842WH
- UPC:
- 826541276984
- Width:
- 42