This product requires certification to purchase.

48 x 34 x 76-3/4 in. Alcove Shower Unit in White

Aquatic

Icon 48 x 34 x 76-3/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #ASH4834WH
  • Item #10240812
  • Manufacturer Part #SH4834-WH
3.3 out of 5 Customer Rating
Brand image
Aquatic

Icon 48 x 34 x 76-3/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #ASH4834WH
  • Item #10240812
  • Manufacturer Part #SH4834-WH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Model size: 48 L in x 33.5 W in x 75.5-78.5 H in
  • Acrylx applied acrylic surface
  • Smooth walls for a modern and minimalist look
  • Flat walls to easily accommodate future grab bars
  • Center drain
  • Slip resistant, textured floor
  • Ample shelf capacity
  • Dual integrated foot ledges
  • 1 Piece construction for reliable water containment
  • Requires Certification
Dimensions & Measurements
Enclosure Opening
44-1/2 in
Number of Pieces
1 Piece
Overall Height
76-3/4 in
Overall Length
48 in
Overall Width
34 in
Threshold Height
3-1/2 in
Characteristics & Features
Collection
Icon
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Material
Acrylic