This product requires certification to purchase.

60 x 31-1/4 in. Tub & Shower Unit with Left Hand Drain in White

Aquatic

Icon 60 x 31-1/4 in. Tub & Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #ATS6030LWH
  • Item #10751460
  • Manufacturer Part #TS6030L-WH
3.9 out of 5 Customer Rating
Brand image
Aquatic

Icon 60 x 31-1/4 in. Tub & Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #ATS6030LWH
  • Item #10751460
  • Manufacturer Part #TS6030L-WH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One-Piece Unit
  • AcrylX™
  • Modern minimalist design
  • Requires Certification
Dimensions & Measurements
Overall Height
74-1/4 in
Overall Length
60 in
Overall Width
31-1/4 in
Characteristics & Features
Collection
Icon
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Material
Acrylic
Warranty & Product Information
ADA Compliant
No
Type
ATS6030LWH
UPC
826541594026