This product requires certification to purchase.

60 x 32 in. Tub and Shower Unit with Left Hand Drain in White

Aquatic

Icon 60 x 32 in. Tub and Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #ATS6032LWH
  • Item #10434201
  • Manufacturer Part #TS6032L-WH
4 out of 5 Customer Rating
Brand image
Aquatic

Icon 60 x 32 in. Tub and Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #ATS6032LWH
  • Item #10434201
  • Manufacturer Part #TS6032L-WH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Number of Pieces
1 Piece
Overall Height
74-1/4 in
Overall Length
60 in
Overall Width
32-3/4 in
Characteristics & Features
Collection
Icon
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Warranty & Product Information
Type
ATS6032LWH
UPC
623163640052