This product requires certification to purchase.

60 x 32 in. Tub and Shower Unit with Right Hand Drain in White

Aquatic

Icon 60 x 32 in. Tub and Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #ATS6032RWH
  • Item #10434202
  • Manufacturer Part #TS6032R-WH
4.1 out of 5 Customer Rating
Brand image
Aquatic

Icon 60 x 32 in. Tub and Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #ATS6032RWH
  • Item #10434202
  • Manufacturer Part #TS6032R-WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Number of Pieces
1 Piece
Overall Height
74-1/4 in
Overall Length
60 in
Overall Width
32-3/4 in
Characteristics & Features
Collection
Icon
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Warranty & Product Information
Type
ATS6032RWH
UPC
623163640472