This product requires certification to purchase.

60 x 36 in. Shower Base Center Drain in White

Aquatic

Icon 60 x 36 in. Shower Base Center Drain in White

  • Fast #
  • Part #ASB6036WH
  • Item #9009295
  • Manufacturer Part #SB6036-WH
4.1 out of 5 Customer Rating
Brand image
Aquatic

Icon 60 x 36 in. Shower Base Center Drain in White

  • Fast #
  • Part #ASB6036WH
  • Item #9009295
  • Manufacturer Part #SB6036-WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shower base
  • Slip-resistant, textured floor for safety
  • Center drain
  • Low 3 inch threshold
  • Integrated weep holes
  • Sloped threshold ensures water containment
  • Pre-leveled legs, no mortar bed required
  • Sleek minimalist design
  • AcrylX™ applied acrylic surface
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-3/8 in
Height
4-1/4 in
Length
60 in
Threshold Height
3 in
Width
36 in
Included Components
Drain Included
Yes
Seat Included
No
Characteristics & Features
Collection
Icon
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Material
Acrylic
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
Yes
UPC
727149573294