This product requires certification to purchase.

Hydronic Heating - Hot Water Coil - fits Air Handler Size 21-1/4" x 21-1/4"

AQUECOIL™

TX Series Hydronic Heating - Hot Water Coil - fits Air Handler Size 21-1/4" x 21-1/4"

  • Fast #
  • Part #BHHUTX1
  • Item #10563649
  • Manufacturer Part #HHU-TX-1
4.9 out of 5 Customer Rating
Brand image
AQUECOIL™

TX Series Hydronic Heating - Hot Water Coil - fits Air Handler Size 21-1/4" x 21-1/4"

  • Fast #
  • Part #BHHUTX1
  • Item #10563649
  • Manufacturer Part #HHU-TX-1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to fit directly onto your air handler
  • Heavy-duty cabinet made of rust-proof aluminum
  • Baked enamel finish for a polished look
  • Fully insulated with high "R" rigid foam
  • Uses any hot water source with sufficient Btu/h
  • Heat output easily adjusted to meet requirements
  • Optional 23V or 115V circulation pump for easy connection to air handler wiring/controls
  • Optional water lubricated, low wattage circulation pump requires no maintenance
  • Optional "no lead" valve kit with full-port ball valves, bleed ports and swing check valves
  • Optional air handler return side configuration
  • Requires Certification

Documents

Dimensions & Measurements
Depth
21-3/4 in
Flow Rate
6.0 gpm
Height
7 in
Length
21-1/4 in
Characteristics & Features
Collection
TX Series
Color Finish Name
Slate Grey
Material
Aluminum
Electrical & Operational Information
BTU
82000
Warranty & Product Information
Product Type
Heating Unit
Type
BHHUTX1