This product requires certification to purchase.

1-Zone 120VAC Hydronic Zone Control Module

Argo Technology

1-Zone 120VAC Hydronic Zone Control Module

  • Fast #
  • Part #AARH1
  • Item #7826783
  • Manufacturer Part #ARH-1
5 out of 5 Customer Rating
Argo Technology

1-Zone 120VAC Hydronic Zone Control Module

  • Fast #
  • Part #AARH1
  • Item #7826783
  • Manufacturer Part #ARH-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Choice of three models
  • All ARH models have plug-in connectors for easy expansion up to 20 zones
  • Multiple terminals for 2-speed air handlers
  • Built-in air handler "freeze protection"
  • Switchable priority for domestic hot water applications
  • LED diagnostic lights for easy troubleshooting
  • Includes strap-on bi-metal aquastat to prevent "cold air" circulation in heating mode
  • 5-year limited warranty
  • 100% quality controlled
  • Requires Certification
Dimensions & Measurements
Height
3-1/4 in
Width
5 in
Electrical & Operational Information
AMP
10
Volts
120VAC
Zones
1
Warranty & Product Information
UPC
672720010012