This product requires certification to purchase.

3 ft. LO TrimII 3/4 in. Element Only

Argo Technology

3 ft. LO TrimII 3/4 in. Element Only

  • Fast #
  • Part #ALT27E3
  • Item #3874975
  • Manufacturer Part #LT27-E-3
5 out of 5 Customer Rating
Argo Technology

3 ft. LO TrimII 3/4 in. Element Only

  • Fast #
  • Part #ALT27E3
  • Item #3874975
  • Manufacturer Part #LT27-E-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Low Profile
  • Quiet operation
  • Advanced design
  • Ideal for any residential or light commercial application
  • Requires Certification
Dimensions & Measurements
Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Length
3 ft
Characteristics & Features
Material
Aluminum, Copper