This product requires certification to purchase.

3 ft. LO TrimII Baseboard Cover Only

Argo Technology

3 ft. LO TrimII Baseboard Cover Only

  • Fast #
  • Part #ALT23
  • Item #3874963
  • Manufacturer Part #LT2-3
4.7 out of 5 Customer Rating
Argo Technology

3 ft. LO TrimII Baseboard Cover Only

  • Fast #
  • Part #ALT23
  • Item #3874963
  • Manufacturer Part #LT2-3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Low Profile
  • Quiet operation
  • Pre-painted white cold-rolled steel cover
  • Ideal for any residential or light commercial application
  • Requires Certification
Dimensions & Measurements
Length
3 ft
Characteristics & Features
Color Finish Name
White