This product requires certification to purchase.

7.2A Hydronic Pump Relay 120V 1-Zone

Argo Technology

7.2A Hydronic Pump Relay 120V 1-Zone

  • Fast #
  • Part #AAR822II
  • Item #7826772
  • Manufacturer Part #AR-822-II
3.6 out of 5 Customer Rating
Brand image
Argo Technology

7.2A Hydronic Pump Relay 120V 1-Zone

  • Fast #
  • Part #AAR822II
  • Item #7826772
  • Manufacturer Part #AR-822-II
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DPDT
  • Ice cube technology - plug-in replacement relays
  • Auto-reset electronic fuse protection - eliminates nuisance service calls
  • Requires Certification
Electrical & Operational Information
AMP
7.2
Volts
120V
Zones
1
Warranty & Product Information
UPC
672720218227