This product requires certification to purchase.

2 in. NPT Reinforced Nylon and Stainless Steel 150 psi Air Release Valve

ARI Valve

D-025 2 in. NPT Reinforced Nylon and Stainless Steel 150 psi Air Release Valve

  • Fast #
  • Part #AD025SS
  • Item #3331787
  • Manufacturer Part #D025SS
5 out of 5 Customer Rating
Brand image
ARI Valve

D-025 2 in. NPT Reinforced Nylon and Stainless Steel 150 psi Air Release Valve

  • Fast #
  • Part #AD025SS
  • Item #3331787
  • Manufacturer Part #D025SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Specially designed to operate with liquids carrying solid particles such as waste water and effluents
  • Unique air gap design enables the separation of the liquid from the sealing mechanism and assures optimum working conditions
  • Combines the features of both an air & vacuum valve and an air release valve
  • Operating parts are made of specially selected corrosion-resistant materials
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Pressure - Maximum
150 psi
Valve Size
2 in
Characteristics & Features
Collection
D-025
Color Finish Name
Stainless Steel
Material
Plastic, Stainless Steel
Material Type
Reinforced Nylon
Valve Type
Air Release Valve