This product requires certification to purchase.

2 in. NPT Reinforced Nylon and Stainless Steel 230 psi Air Release Valve

ARI Valve

D-040 2 in. NPT Reinforced Nylon and Stainless Steel 230 psi Air Release Valve

  • Fast #
  • Part #AD040STSTK
  • Item #4626086
  • Manufacturer Part #D-040-STSTK
5 out of 5 Customer Rating
Brand image
ARI Valve

D-040 2 in. NPT Reinforced Nylon and Stainless Steel 230 psi Air Release Valve

  • Fast #
  • Part #AD040STSTK
  • Item #4626086
  • Manufacturer Part #D-040-STSTK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Combines the features of both an air & vacuum valve and an air release valve
  • Triple function
  • Dynamic design allows for high velocity air discharge while preventing premature closure
  • Innovative rolling seal mechanism
  • Maximum operating temperature 60 Deg C
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
215 mm
Length
183 mm
Pressure - Maximum
16 bar
Valve Size
2 in
Characteristics & Features
Collection
D-040
Material
Plastic, Stainless Steel
Material Type
Reinforced Nylon
Valve Body Material
Stainless Steel
Valve Type
Air Valve
Warranty & Product Information
Recommended Valve Application
Air, Water