This product requires certification to purchase.

1/2 in. Plated Steel Locknut

Arlington Industries

1/2 in. Plated Steel Locknut

  • Fast #
  • Part #ARL401
  • Item #3812271
  • Manufacturer Part #401
3.1 out of 5 Customer Rating
Brand image
Arlington Industries

1/2 in. Plated Steel Locknut

  • Fast #
  • Part #ARL401
  • Item #3812271
  • Manufacturer Part #401
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Color Finish Name
Silver
Material
Plated Steel
Warranty & Product Information
UPC
189970040176