This product requires certification to purchase.

1-1/4 x 1 in. Washer

Arlington Industries

1-1/4 x 1 in. Washer

  • Fast #
  • Part #ARLRW6
  • Item #3812333
  • Manufacturer Part #RW6
5 out of 5 Customer Rating
Brand image
Arlington Industries

1-1/4 x 1 in. Washer

  • Fast #
  • Part #ARLRW6
  • Item #3812333
  • Manufacturer Part #RW6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
2-2/25 in
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Washer
UPC
189979560026