This product requires certification to purchase.

3/4 in. Bush

Arlington Industries

3/4 in. Bush

  • Fast #
  • Part #ARL4401
  • Item #7308080
  • Manufacturer Part #4401
5 out of 5 Customer Rating
Brand image
Arlington Industries

3/4 in. Bush

  • Fast #
  • Part #ARL4401
  • Item #7308080
  • Manufacturer Part #4401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
1-21/50 in
Characteristics & Features
Coating
Black
Material
Plastic
Warranty & Product Information
Product Type
Bush
UPC
018997044013