This product requires certification to purchase.

3/4 in. Conduit Connector

Arlington Industries

3/4 in. Conduit Connector

  • Fast #
  • Part #ARLLT7
  • Item #8192685
  • Manufacturer Part #LT7
3.6 out of 5 Customer Rating
Brand image
Arlington Industries

3/4 in. Conduit Connector

  • Fast #
  • Part #ARLLT7
  • Item #8192685
  • Manufacturer Part #LT7
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • SNAP2IT zinc die-cast, push on, metallic, liquid tight connector
  • Trade size 3/4"
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connections
Push
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Die Cast Zinc