This product requires certification to purchase.

3/8 in. Flexible Conduit Connector

Arlington Industries

3/8 in. Flexible Conduit Connector

  • Fast #
  • Part #ARL850
  • Item #3812322
  • Manufacturer Part #850
3.8 out of 5 Customer Rating
Brand image
Arlington Industries

3/8 in. Flexible Conduit Connector

  • Fast #
  • Part #ARL850
  • Item #3812322
  • Manufacturer Part #850
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Trade size 3/8"
  • Knockout size 1/2"
  • For aluminum and steel Flex, AC, MC cable
  • Requires Certification
Characteristics & Features
Color Finish Name
Grey
Material
Die Cast Zinc
Warranty & Product Information
UL Listed
No
UPC
189970085030