This product requires certification to purchase.

Greenfield 1/2 in. STRT Connection

Arlington Industries

Greenfield 1/2 in. STRT Connection

  • Fast #
  • Part #ARLL421
  • Item #3812262
  • Manufacturer Part #L421
3.1 out of 5 Customer Rating
Brand image
Arlington Industries

Greenfield 1/2 in. STRT Connection

  • Fast #
  • Part #ARLL421
  • Item #3812262
  • Manufacturer Part #L421
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Trade size: 1/2"
  • Knockout size: 1/2"
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Die Cast Zinc
Warranty & Product Information
UPC
189973421026