This product requires certification to purchase.

Straight Connector in Grey

Arlington Industries

Straight Connector in Grey

  • Fast #
  • Part #ARLL42
  • Item #3812211
  • Manufacturer Part #L42
3.5 out of 5 Customer Rating
Brand image
Arlington Industries

Straight Connector in Grey

  • Fast #
  • Part #ARLL42
  • Item #3812211
  • Manufacturer Part #L42
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Trade size 3/8"
  • Knockout size 1/2"
  • For flex, AC, or MC cable
  • Requires Certification
Dimensions & Measurements
Length
47/50 in
Characteristics & Features
Color Finish Name
Grey
Material
Zinc
Warranty & Product Information
UL Listed
Yes
UPC
189973420036