This product requires certification to purchase.

ARLO 30 METAL OUTDOOR CHAIR IN WEATHERED LAKEWOOD WITH CUSHIONS

ARLO 30 METAL OUTDOOR CHAIR IN WEATHERED LAKEWOOD WITH CUSHIONS

  • Fast #
  • Part #R13095WDLK
  • Item #11824065
  • Manufacturer Part #13095-WDLK
3.2 out of 5 Customer Rating
Brand image

ARLO 30 METAL OUTDOOR CHAIR IN WEATHERED LAKEWOOD WITH CUSHIONS

  • Fast #
  • Part #R13095WDLK
  • Item #11824065
  • Manufacturer Part #13095-WDLK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes one fully assembled chair, one seat cushion and one back cushion
  • Coated aluminum
  • Detachable seat cushion with hook and loop fasteners
  • Removable cushion covers with zipper closures
  • Weather and sun resistant and rustproof
  • Requires Certification
Dimensions & Measurements
Depth
29-1/2 in
Height
33 in
Length
28-1/2 in
Width
28-1/2 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Weathered Lakewood
Material
Aluminum, Polyester, Polyurethane
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R13095WDLK
UPC
752370309503