This product requires certification to purchase.

1/8 x 2 in. 30 ft. Insulation Tape

Armacell

1/8 x 2 in. 30 ft. Insulation Tape

  • Fast #
  • Part #ATAP18230
  • Item #1339206
  • Manufacturer Part #TAP18230
3.1 out of 5 Customer Rating
Brand image
Armacell

1/8 x 2 in. 30 ft. Insulation Tape

  • Fast #
  • Part #ATAP18230
  • Item #1339206
  • Manufacturer Part #TAP18230
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fiber-free
  • Moisture-resistant
  • Great for hard to reach areas
  • Made with microban antimicrobial protection to resist mold
  • Requires Certification

Documents

Dimensions & Measurements
Length
30 ft
Size
30 ft x 2 in
Thickness
1/8 in
Width
2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Rubber, Foam
Material Type
Elastomer
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Plumbing
ASTM
ASTM C-534, ASTM C-1338, ASTM D-1056, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
Product Type
Insulation Tape
UL Listed
UL 181/UL 723