This product requires certification to purchase.

13-Gauge A4 Hi-Vis Cut-Resistant Nitrile-Dipped Gloves, XL

Armateck

13-Gauge A4 Hi-Vis Cut-Resistant Nitrile-Dipped Gloves, XL

  • Fast #
  • Part #ARM4213XL
  • Item #11695538
  • Manufacturer Part #ARM4213XL
5 out of 5 Customer Rating
Brand image
Armateck

13-Gauge A4 Hi-Vis Cut-Resistant Nitrile-Dipped Gloves, XL

  • Fast #
  • Part #ARM4213XL
  • Item #11695538
  • Manufacturer Part #ARM4213XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dipped Glove
  • 13 Gauge
  • Nitrile
  • ANSI A4 Cut Level
  • Dexterity
  • Touchscreen
  • Requires Certification
Dimensions & Measurements
Glove Size
XL
Characteristics & Features
Coating
Micro-foam Nitrile
Color Finish Category
Yellows
Color Finish Name
Hi-Viz Yellow
Glove Type
Cut Resistant, Safety
Material
Plastic, Rubber
Material Type
Nitrile, HPPE
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI A4 Cut Level
UPC
199242001453