This product requires certification to purchase.

13G HPPE Cut Level A4 Polyurathane Palm Dipped Gloves, L

This product has been replaced by

Armateck Grey 18G A4 Cut Resistant Polyurathane Palm Dipped Gloves
Armateck 18G Cut Level A4 Polyurathane Palm Dipped Gloves, L
Manufacturer Part #ARM4118L
Armateck

13G HPPE Cut Level A4 Polyurathane Palm Dipped Gloves, L

  • Fast #
  • Part #ARM4013L
  • Item #9206406
  • Manufacturer Part #ARM4013L
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Armateck Grey 18G A4 Cut Resistant Polyurathane Palm Dipped Gloves
Armateck 18G Cut Level A4 Polyurathane Palm Dipped Gloves, L
Manufacturer Part #ARM4118L
Armateck

13G HPPE Cut Level A4 Polyurathane Palm Dipped Gloves, L

  • Fast #
  • Part #ARM4013L
  • Item #9206406
  • Manufacturer Part #ARM4013L
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120.00 Pallet: 3600
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Dipped glove
  • 13 gauge
  • A4 cut
  • Polyurethane
  • Tactile sensitivity
  • Dexterity
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Characteristics & Features
Coating
Polyurethane
Glove Type
Cut Resistant, Dipped
Material
Plastic
Material Type
HPPE
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A4
UPC
781889585771