This product requires certification to purchase.

13G HPPE Cut Level A4 Polyurathane Palm Dipped Gloves, XS

This product has been replaced by

Armateck Grey 18G A4 Cut Resistant Polyurathane Palm Dipped Gloves
Armateck 18G Cut Level A4 Polyurathane Palm Dipped Gloves, XS
Manufacturer Part #ARM4118XS
Armateck

13G HPPE Cut Level A4 Polyurathane Palm Dipped Gloves, XS

  • Fast #
  • Part #ARM4013XS
  • Item #9206200
  • Manufacturer Part #ARM4013XS
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Armateck Grey 18G A4 Cut Resistant Polyurathane Palm Dipped Gloves
Armateck 18G Cut Level A4 Polyurathane Palm Dipped Gloves, XS
Manufacturer Part #ARM4118XS
Armateck

13G HPPE Cut Level A4 Polyurathane Palm Dipped Gloves, XS

  • Fast #
  • Part #ARM4013XS
  • Item #9206200
  • Manufacturer Part #ARM4013XS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120.00 Pallet: 3600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dipped glove
  • 13 gauge
  • A4 cut
  • Polyurethane
  • Tactile sensitivity
  • Dexterity
  • Requires Certification
Dimensions & Measurements
Glove Size
XS
Characteristics & Features
Coating
Polyurethane
Glove Type
Cut Resistant, Dipped
Material
Plastic
Material Type
HPPE
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A4
UPC
781889574119