This product requires certification to purchase.

15G Nylon Micro-Foam Nitrile Palm Dipped Gloves, XL (12 Pairs)

Armateck

15G Nylon Micro-Foam Nitrile Palm Dipped Gloves, XL (12 Pairs)

  • Fast #
  • Part #ARM1015XLPK
  • Item #9206308
  • Manufacturer Part #ARM1015XLPK
4.5 out of 5 Customer Rating
Brand image
Armateck

15G Nylon Micro-Foam Nitrile Palm Dipped Gloves, XL (12 Pairs)

  • Fast #
  • Part #ARM1015XLPK
  • Item #9206308
  • Manufacturer Part #ARM1015XLPK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dipped Glove
  • 15 gauge
  • Nitrile
  • Good Grip
  • Dexterity
  • Touchscreen
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Thickness
15 ga
Characteristics & Features
Coating
Nitrile
Color Finish Category
Blacks
Color Finish Name
Black
Glove Type
Dipped, Coated
Material
Plastic, Rubber
Material Type
Nitrile, Nylon
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Abrasion Level 5, ANSI Puncture Level 8
UPC
781889584811