This product requires certification to purchase.

15G Nylon Polyurathane Palm Dipped Gloves, L

Armateck

15G Nylon Polyurathane Palm Dipped Gloves, L

  • Fast #
  • Part #ARM0015L
  • Item #9206400
  • Manufacturer Part #ARM0015L
3.8 out of 5 Customer Rating
Brand image
Armateck

15G Nylon Polyurathane Palm Dipped Gloves, L

  • Fast #
  • Part #ARM0015L
  • Item #9206400
  • Manufacturer Part #ARM0015L
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120 Pallet: 4320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dipped Glove
  • 15 gauge
  • Polyurethane
  • Tactile sensitivity
  • Dexterity
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Thickness
15 ga
Characteristics & Features
Coating
Polyurethane
Color Finish Category
Greys
Color Finish Name
Grey, Black
Glove Type
Dipped, Public Utilities
Material
Plastic
Material Type
Nylon
Reusable
Yes
Warranty & Product Information
UPC
781889585726