This product requires certification to purchase.

18G Cut Level A4 Polyurathane Palm Dipped Gloves, XXL (12 Pairs)

Armateck

18G Cut Level A4 Polyurathane Palm Dipped Gloves, XXL (12 Pairs)

  • Fast #
  • Part #ARM41182XLPK
  • Item #10464676
  • Manufacturer Part #ARM41182XLPK
4.9 out of 5 Customer Rating
Brand image
Armateck

18G Cut Level A4 Polyurathane Palm Dipped Gloves, XXL (12 Pairs)

  • Fast #
  • Part #ARM41182XLPK
  • Item #10464676
  • Manufacturer Part #ARM41182XLPK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dipped Glove
  • 18 gauge
  • A4 Cut
  • Polyurethane
  • Tactile Sensitivity
  • Dexterity
  • Touch Screen
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XXL
Characteristics & Features
Coating
Polyurethane
Color Finish Category
Greys
Glove Type
Cut Resistant, Dipped
Material
Polyurethane
Material Type
HPPE
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A4
UPC
781889987131