This product requires certification to purchase.

Black Steel Toe Rain/ Mud Boots (Size 12)

Armateck

Black Steel Toe Rain/ Mud Boots (Size 12)

  • Fast #
  • Part #ARM9200BL12
  • Item #9267909
  • Manufacturer Part #ARM9200BL12
3.9 out of 5 Customer Rating
Brand image
Armateck

Black Steel Toe Rain/ Mud Boots (Size 12)

  • Fast #
  • Part #ARM9200BL12
  • Item #9267909
  • Manufacturer Part #ARM9200BL12
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 132
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Shoe Size
12
Characteristics & Features
Color Finish Name
Black
Gender
Mens
Material
Steel, Plastic
Material Type
PVC
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Warranty & Product Information
UL Listed
No
UPC
781889639276