This product requires certification to purchase.

Brown Jersey Knit Gloves

Armateck

Brown Jersey Knit Gloves

  • Fast #
  • Part #ARM1010T
  • Item #9743769
  • Manufacturer Part #ARM1010T
3.2 out of 5 Customer Rating
Brand image
Armateck

Brown Jersey Knit Gloves

  • Fast #
  • Part #ARM1010T
  • Item #9743769
  • Manufacturer Part #ARM1010T
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All-purpose work glove suitable for a variety of jobsite and warehouse tasks.
  • Jersey knit construction provides comfort and flexibility.
  • One-size-fits-most design simplifies sizing and deployment.
  • Brown color helps hide dirt and wear during general work activities.
  • Appropriate for construction, manufacturing, automotive, assembly, lawn and garden, oil and gas, and warehousing applications.
  • Requires Certification
Dimensions & Measurements
Glove Size
One Size Fits Most
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Disposable
No
Glove Type
Jersey
Material
Knit Fabric
Reusable
Yes
Warranty & Product Information
UPC
781889584491