This product requires certification to purchase.

Cowhide Leather Palm Gloves, L

Armateck

Cowhide Leather Palm Gloves, L

  • Fast #
  • Part #ARM1009L
  • Item #9206187
  • Manufacturer Part #ARM1009L
4 out of 5 Customer Rating
Brand image
Armateck

Cowhide Leather Palm Gloves, L

  • Fast #
  • Part #ARM1009L
  • Item #9206187
  • Manufacturer Part #ARM1009L
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120 Pallet: 1620
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Leather Glove
  • Leather Palm
  • Cowhide
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey, Blue
Glove Type
Leather Palm
Material
Leather
Material Type
Cowhide
Reusable
No
Warranty & Product Information
UPC
781889573983