This product requires certification to purchase.

Grey/Black Mechanical Glove with Synthetic Palm, L

Armateck

Grey/Black Mechanical Glove with Synthetic Palm, L

  • Fast #
  • Part #ARM1600L
  • Item #11695528
  • Manufacturer Part #ARM1600L
4.2 out of 5 Customer Rating
Brand image
Armateck

Grey/Black Mechanical Glove with Synthetic Palm, L

  • Fast #
  • Part #ARM1600L
  • Item #11695528
  • Manufacturer Part #ARM1600L
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Polyurethane
  • Touchscreen
  • Puncture Resistant
  • Hook and Loop Cuff
  • Dexterity
  • Tear Resistant
  • Synthetic Palm
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Characteristics & Features
Glove Type
Tear and Abrasion Resistant, Puncture Resistant, Touch Screen Devices
Material
Polyurethane
Material Type
Nylon, Elastane, Polyester
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A1, ANSI Abrasion Level 3, ANSI Puncture Level 2
UPC
199242001354