This product requires certification to purchase.

Hi-Vis Hybrid Glove With Leather Palm, L

Armateck

Hi-Vis Hybrid Glove With Leather Palm, L

  • Fast #
  • Part #ARM1300L
  • Item #11695526
  • Manufacturer Part #ARM1300L
5 out of 5 Customer Rating
Brand image
Armateck

Hi-Vis Hybrid Glove With Leather Palm, L

  • Fast #
  • Part #ARM1300L
  • Item #11695526
  • Manufacturer Part #ARM1300L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High Abrasion
  • Leather Palm
  • Hi-Vis
  • Synthetic
  • Puncture Resistant
  • Hook and Loop Cuff
  • Dexterity
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Hi-Viz Lime, Hi-Viz Green, Brown
Glove Type
Leather Palm, Abrasion Resistant, Puncture Resistant
Material
Leather
Material Type
Nylon, Elastane, Polyester
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A1, ANSI Abrasion Level 6, ANSI Puncture Level 4
UPC
199242001330