This product requires certification to purchase.

High Visibility Color Block Safety Vest, 4X

Armateck

High Visibility Color Block Safety Vest, 4X

  • Fast #
  • Part #ARM3BL4X
  • Item #10263208
  • Manufacturer Part #ARM3BL4X
4.7 out of 5 Customer Rating
Brand image
Armateck

High Visibility Color Block Safety Vest, 4X

  • Fast #
  • Part #ARM3BL4X
  • Item #10263208
  • Manufacturer Part #ARM3BL4X
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Zipper Closure
  • Color-Blocked bottom with black trim
  • 1 Horizontal Stripe
  • Left Shoulder Mic Tab
  • 1 Upper Left Front Chest Pocket
  • 1 Lower Right Outside Pocket
  • 1 Lower Left Inside Pocket
  • 100% Polyester Mesh
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107-2015
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Clothing Size:
4X
Color Finish Name:
Lime, Black
Material:
Mesh
Material Type:
Polyester
Product Type:
Vest
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Reusable:
Yes
UPC:
781889972403