This product requires certification to purchase.

High Visibility Short Sleeve Front Zip Safety Vest, L-XL

Armateck

High Visibility Short Sleeve Front Zip Safety Vest, L-XL

  • Fast #
  • Part #ARM3ZLML/XL
  • Item #9206309
  • Manufacturer Part #ARM3ZLML/XL
5 out of 5 Customer Rating
Brand image
Armateck

High Visibility Short Sleeve Front Zip Safety Vest, L-XL

  • Fast #
  • Part #ARM3ZLML/XL
  • Item #9206309
  • Manufacturer Part #ARM3ZLML/XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Closure: Zipper
  • 2" Silver Tape Reflective Material
  • 1 Horizontal Stripe for enhanced night visibility
  • Pockets: 1 Upper Front Radio, 1 Upper Inside, 1 Lower Inside
  • Materials: 100% Polyester Mesh Front and Back
  • Requires Certification
Dimensions & Measurements
Clothing Size
L/XL
Length
28 in
Characteristics & Features
Color Finish Name
Lime
Material
Mesh
Material Type
Polyester
Quick Release
No
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Class 3, ANSI 107-2015
Application
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Product Type
Vest
UPC
781889584828