This product requires certification to purchase.

High Visibility Short Sleeve Lime Color Block T-Shirt, L

Armateck

High Visibility Short Sleeve Lime Color Block T-Shirt, L

  • Fast #
  • Part #ARM11BLL
  • Item #9206210
  • Manufacturer Part #ARM11BLL
5 out of 5 Customer Rating
Brand image
Armateck

High Visibility Short Sleeve Lime Color Block T-Shirt, L

  • Fast #
  • Part #ARM11BLL
  • Item #9206210
  • Manufacturer Part #ARM11BLL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Max-Dri™ Moisture Wicking Mesh Technology
  • 2" Heat Transfer, Stretchable Reflective Tape
  • 1 Horizontal Stripe
  • Pockets: 1 Upper Left Front
  • Materials: 100% Wicking Polyester Mesh
  • Color Blocking at the Bottom
  • Requires Certification
Dimensions & Measurements
Clothing Size
L
Length
30 in
Characteristics & Features
Color Finish Name
Lime, Black
Material
Birdseye Mesh
Material Type
Polyester
Quick Release
No
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Class 2, ANSI 107-2015
Application
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Product Type
T-Shirt
UPC
781889574218