This product requires certification to purchase.

Insulated Cut Level A6 Sandy Nitrile Palm Dipped Gloves, L

Armateck

Insulated Cut Level A6 Sandy Nitrile Palm Dipped Gloves, L

  • Fast #
  • Part #ARM5884L
  • Item #9403636
  • Manufacturer Part #ARM5884L
4.8 out of 5 Customer Rating
Brand image
Armateck

Insulated Cut Level A6 Sandy Nitrile Palm Dipped Gloves, L

  • Fast #
  • Part #ARM5884L
  • Item #9403636
  • Manufacturer Part #ARM5884L
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dipped Glove
  • 13 gauge
  • A6 Cut
  • Winter Lined
  • Nitrile
  • Dexterity
  • Good Grip
  • Impact Resistant
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Characteristics & Features
Coating
Nitrile
Color Finish Category
Greens
Color Finish Name
Green
Glove Type
Cut Resistant, Dipped
Material
Rubber
Material Type
Nitrile
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A6, ANSI Impact Level 2
ASME
ANSI Impact Level 2
UPC
781889803509