This product requires certification to purchase.

Type 1 Class E, Size 6.5-8, Full Brim Hard Hat, Blue

Armateck

Type 1 Class E, Size 6.5-8, Full Brim Hard Hat, Blue

  • Fast #
  • Part #ARM1444BU
  • Item #9606392
  • Manufacturer Part #ARM1444BU
5 out of 5 Customer Rating
Brand image
Armateck

Type 1 Class E, Size 6.5-8, Full Brim Hard Hat, Blue

  • Fast #
  • Part #ARM1444BU
  • Item #9606392
  • Manufacturer Part #ARM1444BU
5 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ratchet suspension is easy to adjust
  • Soft replaceable brow pad
  • Universal accessory slots fit cap mounted ear muffs and accessories
  • Requires Certification
Dimensions & Measurements
Clothing Size
6.5 in - 8 in
Weight
12.7 oz
Characteristics & Features
Color Finish Name
Blue
Material
Fabric, Foam, Plastic
Material Type
HDPE, Nylon
Reusable
Yes
Tool Type
Hard Hat
Warranty & Product Information
ANSI
ANSI Z89.1 Type 1 Class E
CSA Certified
CSA Z94.1
UPC
781889600634