This product requires certification to purchase.

12 in. Water Meter Box and Cover

Armorcast Products

12 in. Water Meter Box and Cover

  • Fast #
  • Part #AP6001534TAX12H7S
  • Item #7063528
  • Manufacturer Part #AN1730A103050H7S
4.8 out of 5 Customer Rating
Brand image
Armorcast Products

12 in. Water Meter Box and Cover

  • Fast #
  • Part #AP6001534TAX12H7S
  • Item #7063528
  • Manufacturer Part #AN1730A103050H7S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lighter weight
  • High load carrying capacity
  • High impact resistance
  • Non-conductive or sparking
  • Non-combustible
  • Superior weathering resistance
  • Excellent chemical resistance
  • Excellent Insulating properties for cold climate installations
  • Bolt down options
  • Ease of installation
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
12 in
Length
30 in
Width
17 in
Characteristics & Features
Material
Plastic
Material Type
Polymer Concrete
Warranty & Product Information
ANSI
ANSI 77
Product Type
Meter Box, Lid