This product requires certification to purchase.

14 in. Polymer Drop-In Concrete Reading Lid

Armorcast Products

14 in. Polymer Drop-In Concrete Reading Lid

  • Fast #
  • Part #AA6000482
  • Item #1676572
  • Manufacturer Part #A6000482
4.1 out of 5 Customer Rating
Brand image
Armorcast Products

14 in. Polymer Drop-In Concrete Reading Lid

  • Fast #
  • Part #AA6000482
  • Item #1676572
  • Manufacturer Part #A6000482
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
14 in
Weight
9 lb
Width
9 in
Characteristics & Features
Material
Plastic
Material Type
Polymer Concrete
Warranty & Product Information
ANSI
ANSI 77
Product Type
Lid