This product requires certification to purchase.

24 in. Polymer Concrete Cover

Armorcast Products

24 in. Polymer Concrete Cover

  • Fast #
  • Part #AA6001969
  • Item #1676569
  • Manufacturer Part #A6001969
4.7 out of 5 Customer Rating
Brand image
Armorcast Products

24 in. Polymer Concrete Cover

  • Fast #
  • Part #AA6001969
  • Item #1676569
  • Manufacturer Part #A6001969
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
24 in
Width
13 in
Characteristics & Features
Material
Concrete, Plastic
Material Type
High Density Polyethylene
Warranty & Product Information
Product Type
Lid, Solid