This product requires certification to purchase.

3 x 24 x 36 in. Polymer Water Meter Replacement Cover

Armorcast Products

3 x 24 x 36 in. Polymer Water Meter Replacement Cover

  • Fast #
  • Part #AA6001975T
  • Item #4631985
  • Manufacturer Part #A6001975T
3.3 out of 5 Customer Rating
Brand image
Armorcast Products

3 x 24 x 36 in. Polymer Water Meter Replacement Cover

  • Fast #
  • Part #AA6001975T
  • Item #4631985
  • Manufacturer Part #A6001975T
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Length
36 in
Width
24 in
Characteristics & Features
Material
Plastic, Concrete
Material Type
Polymer
Warranty & Product Information
Product Type
Cover