30 in. Concrete Cover with Cast Iron Hinged Reader
30 in. Concrete Cover with Cast Iron Hinged Reader
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30Product Details
Product Details
Specifications
- ANSI:
- ANSI 77
- Length:
- 30
- Material:
- Cast Iron, Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Hinge, Lid
- Weight:
- 45
- Width:
- 17